Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Etherlink M12, Female, 16.4 ft. E04C0164BA5

Cordset, Etherlink M12, Female, 16.4 ft. (Discontinued)

  • Mfr # E04C0164BA5
  • Zoro # G7220162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E04C0164BA5
Zoro #
G7220162
UPC #
785411038890
Country of Origin
United States

Dimensions

Cable Length
16.4 ft.
Wire Size
24 AWG
Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.32
Width (in)
0.57
Length (in)
1.07
Cable Length (ft)
16.4

Details

Item
Etherlink Connector, Plug Assembly
Jacket Color
Black
IP Rating
IP67
Body Material
PVC
For Use With
Industrial Ethernet Systems; Sensor Connectors; Actuators; Panels And Cabinets; Automation Components
NEMA Rating
6P
Number of Conductors
4
Temp. Range
-4 Degrees to 167 Degrees F
Features
Single and Double Ended Options Including an RJ45 Cable Assembly; Available in Male and Female; Straight and 90 Degree Configurations; Receptacles Designed for Conventional Threaded Connections to Ensure Reliable Mating
Max. Voltage
125VAC/VDC
Color
White/Orange, White/Green, Orange, Green
Max. Amps
4A
Poles
4
Wiring Color Code
Ethernet
cRU Specification
E165657
Cable Jacket Material
TPE
Insert Material
Nylon
Voltage Rating (DC)
125
Conductor Color 3
Orange
Contact Material
Brass, Gold Plated Over Nickel"
O-Ring Material
Nitrile Rubber
Connector Style
MicroLink Ethernet
Coupling Nut Plating
Black Anodized
Cable Jacket Color
Black
Minimum Operating Temperature (F)
-4
Cordset Configuration
90 Degree
Voltage Rating (AC)
125
Maximum Operating Temperature (F)
167
Contact Carrier Material
Nylon
Conductor Color 2
White/Green
Conductor Color 4
Green
Cable Code
Euro
Coupling Nut Material
Aluminum
Conductor Color 1
White/Orange
Contact Resistance (Micro Ohms)
5
Current Rating (amps)
4
Thread 1
M12X1
Wire Gauge
24 AWG

Description

Cordset,Etherlink M12,Female,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.