Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Etherlink M12, Male, 13.1 ft. E04E0131BA5

Cordset, Etherlink M12, Male, 13.1 ft. (Discontinued)

  • Mfr # E04E0131BA5
  • Zoro # G7220442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E04E0131BA5
Zoro #
G7220442
UPC #
785411038900
Country of Origin
United States

Dimensions

Cable Length
13.1 ft.
Wire Size
24 AWG
Cable Jacket Outer Diameter (in)
0.32
Length (in)
2.02
Cable Length (ft)
13.1
Width (in)
0.57

Details

Item
Etherlink Connector, Plug Assembly
Jacket Color
Black
IP Rating
IP67
Body Material
PVC
Temp. Range
-4 Degrees to 167 Degrees F
Number of Conductors
4
Color
White/Orange, White/Green, Orange, Green
Max. Amps
4A
NEMA Rating
6P
Features
Single and Double Ended Options Including an RJ45 Cable Assembly; Available in Male and Female; Straight and 90 Degree Configurations; Receptacles Designed for Conventional Threaded Connections to Ensure Reliable Mating
For Use With
Industrial Ethernet Systems; Sensor Connectors; Actuators; Panels And Cabinets; Automation Components
Max. Voltage
125VAC/VDC
Contact Material
Brass, Gold Plated Over Nickel"
Insert Material
Nylon
Voltage Rating (DC)
125
Contact Carrier Material
Nylon
Cable Code
Euro
Conductor Color 3
Orange
Poles
4
Coupling Nut Material
Aluminum
Current Rating (amps)
4
Thread 1
M12X1
cRU Specification
E165657
Cable Jacket Material
TPE
Wiring Color Code
Ethernet
Wire Gauge
24 AWG
Conductor Color 1
White/Orange
Coupling Nut Plating
Black Anodized
Minimum Operating Temperature (F)
-4
O-Ring Material
Nitrile Rubber
Cordset Configuration
Straight
Cable Jacket Color
Black
Maximum Operating Temperature (F)
167
Contact Resistance (Micro Ohms)
5
Connector Style
MicroLink Ethernet
Conductor Color 4
Green
Voltage Rating (AC)
125
Conductor Color 2
White/Green

Description

Cordset,Etherlink M12,Male,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.