Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Etherlink M12, Male, 13.1 ft. E04F0131BA5

Cordset, Etherlink M12, Male, 13.1 ft. (Discontinued)

  • Mfr # E04F0131BA5
  • Zoro # G7220409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E04F0131BA5
Zoro #
G7220409
UPC #
785411038920
Country of Origin
United States

Dimensions

Cable Length
13.1 ft.
Wire Size
24 AWG
Cable Jacket Outer Diameter (in)
0.32
Width (in)
0.57
Length (in)
1.25
Cable Length (ft)
13.1
Height (in)
1.26

Details

Item
Etherlink Connector, Plug Assembly
Jacket Color
Black
IP Rating
IP67
Temp. Range
-4 Degrees to 167 Degrees F
Max. Voltage
125VAC/VDC
For Use With
Industrial Ethernet Systems; Sensor Connectors; Actuators; Panels And Cabinets; Automation Components
Features
Single and Double Ended Options Including an RJ45 Cable Assembly; Available in Male and Female; Straight and 90 Degree Configurations; Receptacles Designed for Conventional Threaded Connections to Ensure Reliable Mating
NEMA Rating
6P
Color
White/Orange, White/Green, Orange, Green
Max. Amps
4A
Number of Conductors
4
Body Material
PVC
cRU Specification
E165657
O-Ring Material
Nitrile Rubber
Coupling Nut Material
Aluminum
Cable Code
Euro
Thread 1
M12X1
Wire Gauge
24 AWG
Conductor Color 4
Green
Minimum Operating Temperature (F)
-4
Current Rating (amps)
4
Maximum Operating Temperature (F)
167
Voltage Rating (DC)
125
Insert Material
Nylon
Connector Style
MicroLink Ethernet
Cordset Configuration
90 Degree
Conductor Color 3
Orange
Coupling Nut Plating
Black Anodized
Poles
4
Voltage Rating (AC)
125
Contact Resistance (Micro Ohms)
5
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
TPE
Conductor Color 1
White/Orange
Contact Carrier Material
Nylon
Wiring Color Code
Ethernet
Cable Jacket Color
Black
Conductor Color 2
White/Green

Description

Cordset,Etherlink M12,Male,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.