Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Etherlink M12, Male, 16.4 ft. E04E0164BA5

Cordset, Etherlink M12, Male, 16.4 ft. (Discontinued)

  • Mfr # E04E0164BA5
  • Zoro # G7220302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E04E0164BA5
Zoro #
G7220302
UPC #
785411038910
Country of Origin
United States

Dimensions

Cable Length
16.4 ft.
Wire Size
24 AWG
Cable Length (ft)
16.4
Cable Jacket Outer Diameter (in)
0.32
Width (in)
0.57
Length (in)
2.02

Details

Item
Etherlink Connector, Plug Assembly
Jacket Color
Black
IP Rating
IP67
Number of Conductors
4
NEMA Rating
6P
Max. Voltage
125VAC/VDC
Color
White/Orange, White/Green, Orange, Green
Features
Single and Double Ended Options Including an RJ45 Cable Assembly; Available in Male and Female; Straight and 90 Degree Configurations; Receptacles Designed for Conventional Threaded Connections to Ensure Reliable Mating
Temp. Range
-4 Degrees to 167 Degrees F
Body Material
PVC
Max. Amps
4A
For Use With
Industrial Ethernet Systems; Sensor Connectors; Actuators; Panels And Cabinets; Automation Components
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (F)
167
Conductor Color 2
White/Green
Cordset Configuration
Straight
cRU Specification
E165657
Coupling Nut Material
Aluminum
Contact Carrier Material
Nylon
Current Rating (amps)
4
Wire Gauge
24 AWG
Cable Jacket Color
Black
Conductor Color 4
Green
Connector Style
MicroLink Ethernet
Conductor Color 3
Orange
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (F)
-4
Cable Jacket Material
TPE
Cable Code
Euro
Insert Material
Nylon
Conductor Color 1
White/Orange
Contact Resistance (Micro Ohms)
5
Wiring Color Code
Ethernet
Thread 1
M12X1
Voltage Rating (DC)
125
Voltage Rating (AC)
125
Coupling Nut Plating
Black Anodized
Poles
4

Description

Cordset,Etherlink M12,Male,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.