Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Etherlink M12, Male, 16.4 ft. E04F0164BA5

Cordset, Etherlink M12, Male, 16.4 ft. (Discontinued)

  • Mfr # E04F0164BA5
  • Zoro # G7220311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E04F0164BA5
Zoro #
G7220311
UPC #
785411038930
Country of Origin
United States

Dimensions

Cable Length
16.4 ft.
Wire Size
24 AWG
Width (in)
0.57
Height (in)
1.26
Length (in)
1.25
Cable Length (ft)
16.4
Cable Jacket Outer Diameter (in)
0.32

Details

Item
Etherlink Connector, Plug Assembly
Jacket Color
Black
IP Rating
IP67
Max. Amps
4A
Number of Conductors
4
Max. Voltage
125VAC/VDC
NEMA Rating
6P
Body Material
PVC
Temp. Range
-4 Degrees to 167 Degrees F
For Use With
Industrial Ethernet Systems; Sensor Connectors; Actuators; Panels And Cabinets; Automation Components
Features
Single and Double Ended Options Including an RJ45 Cable Assembly; Available in Male and Female; Straight and 90 Degree Configurations; Receptacles Designed for Conventional Threaded Connections to Ensure Reliable Mating
Color
White/Orange, White/Green, Orange, Green
Poles
4
Minimum Operating Temperature (F)
-4
Conductor Color 1
White/Orange
Contact Material
Brass, Gold Plated Over Nickel"
Insert Material
Nylon
Wire Gauge
24 AWG
Cordset Configuration
90 Degree
Thread 1
M12X1
Current Rating (amps)
4
cRU Specification
E165657
Maximum Operating Temperature (F)
167
Coupling Nut Material
Aluminum
Conductor Color 4
Green
Cable Code
Euro
O-Ring Material
Nitrile Rubber
Wiring Color Code
Ethernet
Coupling Nut Plating
Black Anodized
Cable Jacket Material
TPE
Contact Resistance (Micro Ohms)
5
Conductor Color 2
White/Green
Voltage Rating (DC)
125
Connector Style
MicroLink Ethernet
Contact Carrier Material
Nylon
Cable Jacket Color
Black
Conductor Color 3
Orange
Voltage Rating (AC)
125

Description

Cordset,Etherlink M12,Male,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.