Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Etherlink M12, Male, 6.6 ft. E04E0066BA5

Cordset, Etherlink M12, Male, 6.6 ft. (Discontinued)

  • Mfr # E04E0066BA5
  • Zoro # G7220320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E04E0066BA5
Zoro #
G7220320
UPC #
785411038300
Country of Origin
United States

Dimensions

Cable Length
6.6 ft.
Wire Size
24 AWG
Cable Length (ft)
6.6
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.32
Length (in)
2.02

Details

Item
Etherlink Connector, Plug Assembly
Jacket Color
Black
IP Rating
IP67
Max. Voltage
125VAC/VDC
For Use With
Industrial Ethernet Systems; Sensor Connectors; Actuators; Panels And Cabinets; Automation Components
Max. Amps
4A
Temp. Range
-4 Degrees to 167 Degrees F
Body Material
PVC
Features
Single and Double Ended Options Including an RJ45 Cable Assembly; Available in Male and Female; Straight and 90 Degree Configurations; Receptacles Designed for Conventional Threaded Connections to Ensure Reliable Mating
Number of Conductors
4
Color
White/Orange, White/Green, Orange, Green
NEMA Rating
6P
Voltage Rating (DC)
125
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (F)
167
Cordset Configuration
Straight
Contact Carrier Material
Nylon
cRU Specification
E165657
Minimum Operating Temperature (F)
-4
Wire Gauge
24 AWG
Conductor Color 4
Green
Current Rating (amps)
4
Poles
4
Contact Resistance (Micro Ohms)
5
Conductor Color 1
White/Orange
Cable Code
Euro
Conductor Color 3
Orange
Cable Jacket Material
TPE
Coupling Nut Plating
Black Anodized
Coupling Nut Material
Aluminum
Connector Style
MicroLink Ethernet
O-Ring Material
Nitrile Rubber
Conductor Color 2
White/Green
Thread 1
M12X1
Wiring Color Code
Ethernet
Insert Material
Nylon
Voltage Rating (AC)
125
Cable Jacket Color
Black

Description

Cordset,Etherlink M12,Male,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.