Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Etherlink M12, Male/Male, 13.1 ft. E04KM0131BA5

Cordset, Etherlink M12, Male/Male, 13.1 ft. (Discontinued)

  • Mfr # E04KM0131BA5
  • Zoro # G7220451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E04KM0131BA5
Zoro #
G7220451
UPC #
785411038970
Country of Origin
United States

Dimensions

Cable Length
13.1 ft.
Wire Size
24 AWG
Width (in) 2
0.57
Length (in) 2
1.85
Cable Jacket Outer Diameter (in)
0.32
Cable Length (ft)
13.1
Width (in)
0.57
Length (in)
2.02

Details

Item
Etherlink Connector, Plug Assembly
Jacket Color
Black
IP Rating
IP67
For Use With
Industrial Ethernet Systems; Sensor Connectors; Actuators; Panels And Cabinets; Automation Components
Max. Voltage
125VAC/VDC
Color
White/Orange, White/Green, Orange, Green
Max. Amps
4A
Number of Conductors
4
Body Material
PVC
Temp. Range
-4 Degrees to 167 Degrees F
NEMA Rating
6P
Features
Single and Double Ended Options Including an RJ45 Cable Assembly; Available in Male and Female; Straight and 90 Degree Configurations; Receptacles Designed for Conventional Threaded Connections to Ensure Reliable Mating
Minimum Operating Temperature (F)
-4
Cable Jacket Color
Black
Contact Carrier Material
Nylon
Cable Jacket Material
TPE
Cordset Configuration
Straight/Straight
Wiring Color Code
Ethernet
Coupling Nut Material
Aluminum
Contact Material
Brass, Gold Plated Over Nickel"
cRU Specification
E165657
Cable Code
Euro
Conductor Color 3
Orange
Wire Gauge
24 AWG
Voltage Rating (AC)
125
Conductor Color 4
Green
Current Rating (amps)
4
Conductor Color 1
White/Orange
Poles
4
Voltage Rating (DC)
125
Thread 1
M12X1
Insert Material
Nylon
Contact Resistance (Micro Ohms)
5
Maximum Operating Temperature (F)
167
Conductor Color 2
White/Green
Connector Style
MicroLink Ethernet
Thread 2
M12X1
Coupling Nut Plating
Black Anodized
O-Ring Material
Nitrile Rubber

Description

Cordset,Etherlink M12,Male/Male,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.