Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Etherlink M12, Male/Male, 16.4 ft. E04KM0164BA5

Cordset, Etherlink M12, Male/Male, 16.4 ft. (Discontinued)

  • Mfr # E04KM0164BA5
  • Zoro # G7220390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E04KM0164BA5
Zoro #
G7220390
UPC #
785411038980
Country of Origin
United States

Dimensions

Cable Length
16.4 ft.
Wire Size
24 AWG
Length (in) 2
1.85
Length (in)
2.02
Cable Length (ft)
16.4
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.32
Width (in) 2
0.57

Details

Item
Etherlink Connector, Plug Assembly
Jacket Color
Black
IP Rating
IP67
NEMA Rating
6P
Features
Single and Double Ended Options Including an RJ45 Cable Assembly; Available in Male and Female; Straight and 90 Degree Configurations; Receptacles Designed for Conventional Threaded Connections to Ensure Reliable Mating
For Use With
Industrial Ethernet Systems; Sensor Connectors; Actuators; Panels And Cabinets; Automation Components
Max. Amps
4A
Number of Conductors
4
Body Material
PVC
Color
White/Orange, White/Green, Orange, Green
Temp. Range
-4 Degrees to 167 Degrees F
Max. Voltage
125VAC/VDC
Cable Code
Euro
Contact Resistance (Micro Ohms)
5
Contact Carrier Material
Nylon
Coupling Nut Material
Aluminum
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Ethernet
Minimum Operating Temperature (F)
-4
Cable Jacket Color
Black
O-Ring Material
Nitrile Rubber
Connector Style
MicroLink Ethernet
Maximum Operating Temperature (F)
167
Current Rating (amps)
4
Voltage Rating (DC)
125
Wire Gauge
24 AWG
Poles
4
Conductor Color 4
Green
Cable Jacket Material
TPE
Thread 2
M12X1
cRU Specification
E165657
Voltage Rating (AC)
125
Cordset Configuration
Straight/Straight
Insert Material
Nylon
Conductor Color 3
Orange
Conductor Color 1
White/Orange
Thread 1
M12X1
Coupling Nut Plating
Black Anodized
Conductor Color 2
White/Green

Description

Cordset,Etherlink M12,Male/Male,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.