Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Etherlink M12, Shield, F, 13.1 ft. E04A0131BA5S9

Cordset, Etherlink M12, Shield, F, 13.1 ft. (Discontinued)

  • Mfr # E04A0131BA5S9
  • Zoro # G7220250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E04A0131BA5S9
Zoro #
G7220250
UPC #
785411045410
Country of Origin
United States

Dimensions

Cable Length
13.1 ft.
Wire Size
24 AWG
Width (in)
0.57
Length (in)
1.85
Cable Jacket Outer Diameter (in)
0.32
Cable Length (ft)
13.1

Details

Item
Etherlink Connector, Cable Assembly
Jacket Color
Black
IP Rating
IP67
Features
Single and Double Ended Options Including an RJ45 Cable Assembly; Available in Male and Female; Straight and 90 Degree Configurations; Receptacles Designed for Conventional Threaded Connections to Ensure Reliable Mating
Color
White/Orange, White/Green, Orange, Green
Body Material
PVC
Max. Voltage
125VAC/VDC
Number of Conductors
4
Temp. Range
-4 Degrees to 167 Degrees F
NEMA Rating
6P
For Use With
Industrial Ethernet Systems; Sensor Connectors; Actuators; Panels And Cabinets; Automation Components
Max. Amps
4A
Thread 1
M12X1
Contact Carrier Material
Nylon
Cable Jacket Color
Black
Voltage Rating (DC)
125
Voltage Rating (AC)
125
Cable Jacket Material
TPE
Poles
4
Minimum Operating Temperature (F)
-4
Conductor Color 1
White/Orange
O-Ring Material
Nitrile Rubber
cRU Specification
E165657
Connector Style
MicroLink Ethernet
Coupling Nut Material
Aluminum
Coupling Nut Plating
Black Anodized
Cordset Configuration
Straight
Contact Material
Brass, Gold Plated Over Nickel"
Wire Gauge
24 AWG
Conductor Color 2
White/Green
Contact Resistance (Micro Ohms)
5
Wiring Color Code
Ethernet
Insert Material
Nylon
Current Rating (amps)
4
Conductor Color 4
Green
Conductor Color 3
Orange
Maximum Operating Temperature (F)
167
Cable Code
Euro

Description

Cordset,Etherlink M12,Shield,F,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.