Zoro Homepage
This item is Discontinued.
Remke Cordset, Etherlink M12, Shield M/M 6.6 ft. E04KM0066BA5S9

Cordset, Etherlink M12, Shield M/M 6.6 ft. (Discontinued)

  • Mfr # E04KM0066BA5S9
  • Zoro # G7220567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E04KM0066BA5S9
Zoro #
G7220567
UPC #
785411045510
Country of Origin
United States

Dimensions

Cable Length
6.6 ft.
Wire Size
24 AWG
Length (in)
2.02
Cable Length (ft)
6.6
Width (in)
0.57
Length (in) 2
2.02
Cable Jacket Outer Diameter (in)
0.32
Width (in) 2
0.57

Description

Cordset,Etherlink M12,Shield M/M 6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.