Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Etherlink RJ45, Male, 13.1 ft. ERJ04M0131BA5

Cordset, Etherlink RJ45, Male, 13.1 ft. (Discontinued)

  • Mfr # ERJ04M0131BA5
  • Zoro # G7220153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERJ04M0131BA5
Zoro #
G7220153
UPC #
785411045560
Country of Origin
United States

Dimensions

Cable Length
13.1 ft.
Wire Size
24 AWG
Cable Length (ft)
13.1
Width (in)
0.57
Length (in)
1.25
Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.32

Details

Item
Etherlink Connector, Plug Assembly
Jacket Color
Black
IP Rating
IP67
Number of Conductors
4
NEMA Rating
6P
Max. Amps
4A
Body Material
PVC
Features
Single and Double Ended Options Including an RJ45 Cable Assembly; Available in Male and Female; Straight and 90 Degree Configurations; Receptacles Designed for Conventional Threaded Connections to Ensure Reliable Mating
Color
White/Orange, White/Green, Orange, Green
Max. Voltage
125VAC/VDC
Temp. Range
-4 Degrees to 221 Degrees F
For Use With
Industrial Ethernet Systems; Sensor Connectors; Actuators; Panels And Cabinets; Automation Components
Contact Carrier Material
Nylon
Conductor Color 1
White/Orange
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Aluminum
Insert Material
Nylon
Conductor Color 3
Orange
Current Rating (amps)
4
Connector Style
MicroLink Ethernet
Coupling Nut Plating
Black Anodized
cRU Specification
E165657
Poles
4
Wiring Color Code
Ethernet
Voltage Rating (AC)
125
Conductor Color 2
White/Green
Wire Gauge
24 AWG
Maximum Operating Temperature (F)
221
Cable Jacket Material
TPE
Cable Code
Euro
Cable Jacket Color
Black
Cordset Configuration
90 Degree
Voltage Rating (DC)
125
Thread 1
M12X1
Conductor Color 4
Green
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (F)
-4
O-Ring Material
Nitrile Rubber

Description

Cordset,Etherlink RJ45,Male,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.