Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Etherlink RJ45, Male, 16.4 ft. ERJ04K0164BA5

Cordset, Etherlink RJ45, Male, 16.4 ft. (Discontinued)

  • Mfr # ERJ04K0164BA5
  • Zoro # G7220129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERJ04K0164BA5
Zoro #
G7220129
UPC #
785411051880
Country of Origin
United States

Dimensions

Wire Size
24 AWG

Details

Item
Etherlink Connector, Plug Assembly
Jacket Color
Black
IP Rating
IP67
Number of Conductors
4
Features
Single and Double Ended Options Including an RJ45 Cable Assembly; Available in Male and Female; Straight and 90 Degree Configurations; Receptacles Designed for Conventional Threaded Connections to Ensure Reliable Mating
Color
White/Orange, White/Green, Orange, Green
For Use With
Industrial Ethernet Systems; Sensor Connectors; Actuators; Panels And Cabinets; Automation Components
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Contact Carrier Material
Nylon
Coupling Nut Plating
Black Anodized
Cable Jacket Material
TPE
Conductor Color 2
White/Green
Wiring Color Code
Ethernet
Poles
4
Cordset Configuration
Straight
Conductor Color 3
Orange
Coupling Nut Material
Aluminum
Conductor Color 1
White/Orange
cRU Specification
E165657
Conductor Color 4
Green
Connector Style
MicroLink Ethernet
Insert Material
Nylon
Wire Gauge
24 AWG
Cable Jacket Color
Black
Cable Code
Euro
Thread 1
M12X1

Description

Cordset,Etherlink RJ45,Male,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.