Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Etherlink RJ45, Male, 16.4 ft. ERJ04M0164BA5

Cordset, Etherlink RJ45, Male, 16.4 ft. (Discontinued)

  • Mfr # ERJ04M0164BA5
  • Zoro # G7220077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERJ04M0164BA5
Zoro #
G7220077
UPC #
785411045570
Country of Origin
United States

Dimensions

Cable Length
16.4 ft.
Wire Size
24 AWG
Cable Jacket Outer Diameter (in)
0.32
Cable Length (ft)
16.4
Height (in)
1.26
Width (in)
0.57
Length (in)
1.25

Details

Item
Etherlink Connector, Plug Assembly
Jacket Color
Black
IP Rating
IP67
Max. Voltage
125VAC/VDC
Temp. Range
-4 Degrees to 221 Degrees F
Body Material
PVC
For Use With
Industrial Ethernet Systems; Sensor Connectors; Actuators; Panels And Cabinets; Automation Components
Number of Conductors
4
Color
White/Orange, White/Green, Orange, Green
Max. Amps
4A
Features
Single and Double Ended Options Including an RJ45 Cable Assembly; Available in Male and Female; Straight and 90 Degree Configurations; Receptacles Designed for Conventional Threaded Connections to Ensure Reliable Mating
NEMA Rating
6P
Voltage Rating (AC)
125
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (F)
-4
Coupling Nut Material
Aluminum
Poles
4
Conductor Color 1
White/Orange
cRU Specification
E165657
Coupling Nut Plating
Black Anodized
Maximum Operating Temperature (F)
221
Cable Code
Euro
Conductor Color 4
Green
Current Rating (amps)
4
O-Ring Material
Nitrile Rubber
Conductor Color 3
Orange
Thread 1
M12X1
Cable Jacket Material
TPE
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
90 Degree
Conductor Color 2
White/Green
Cable Jacket Color
Black
Voltage Rating (DC)
125
Wire Gauge
24 AWG
Contact Carrier Material
Nylon
Connector Style
MicroLink Ethernet
Insert Material
Nylon
Wiring Color Code
Ethernet

Description

Cordset,Etherlink RJ45,Male,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.