Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Mini, Hi-Temp Sil, F, 2 Pole, 6 ft.

  • Mfr # 102A0060AHT

  • Zoro # G7213573


product price: $71.49
/ea

Key Features

Cable Length
6 ft
Wire Size
16 AWG
IP Rating
IP67
Body Material
Silicone Rubber
NEMA Rating
6P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102A0060AHT
Zoro #
G7213573
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
6 ft
Wire Size
16 AWG
Width (in)
1
Cable Jacket Outer Diameter (in)
0.3
Length (in)
1.92

Details

Item
Cordset
IP Rating
IP67
Body Material
Silicone Rubber
NEMA Rating
6P
Color
White, Black
Max. Voltage
600VAC/VDC
Max. Amps
13 A
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Temp. Range
-4 Degrees to 194 Degrees F
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Number of Conductors
2
Cordset Configuration
Straight
Contact Carrier Material
Silicone
Conductor Color 1
White
Connector Style
MiniLink
Cable Strand
65 X #34
Wiring Color Code
Auto CC
Insert Material
Silicone
Voltage Rating (AC)
600
Thread 1
7/8-16 UNS
Coupling Nut Material
Aluminum
Cable Code
Auto
Voltage Rating (DC)
600
Conductor Color 2
Black
Cable Jacket Material
Silicone
Contact Sleeve
Stainless Steel
Coupling Nut Plating
Black Anodized
O-Ring Material
Viton
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Red
Minimum Operating Temperature (F)
-4
Contact Resistance (Micro Ohms)
5
Poles
2
Maximum Operating Temperature
194 Degrees F

Description

Cordset,Mini,Hi-Temp Sil,F,2 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.