Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Mini, Hi-Temp Sil, F, 4 Pole, 6 ft.

  • Mfr # 104A0060AHT

  • Zoro # G7213698


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Cable Length
6 ft
Wire Size
16 AWG
IP Rating
IP67
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Color
Black, White, Red, Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104A0060AHT
Zoro #
G7213698
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
6 ft
Wire Size
16 AWG
Cable Jacket Outer Diameter (in)
0.35
Length (in)
1.92
Width (in)
1

Details

Item
Cordset
IP Rating
IP67
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Color
Black, White, Red, Green
NEMA Rating
6P
Max. Amps
10 A
Max. Voltage
600VAC/VDC
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Body Material
Silicone Rubber
Temp. Range
-4 Degrees to 194 Degrees F
Number of Conductors
4
Thread 1
7/8-16 UNS
O-Ring Material
Viton
Insert Material
Silicone
Voltage Rating (AC)
600
Contact Carrier Material
Silicone
Coupling Nut Material
Aluminum
Cable Strand
65 X #34
Minimum Operating Temperature (F)
-4
Poles
4
Conductor Color 4
Green
Voltage Rating (DC)
600
Conductor Color 1
Black
Conductor Color 3
Red
Connector Style
MiniLink
Wiring Color Code
Auto CC
Contact Resistance (Micro Ohms)
5
Cable Jacket Color
Red
Coupling Nut Plating
Black Anodized
Cable Code
Auto
Cable Jacket Material
Silicone
Cordset Configuration
Straight
Contact Material
Brass, Gold Plated Over Nickel"
Contact Sleeve
Stainless Steel
Conductor Color 2
White
Maximum Operating Temperature
194 Degrees F

Description

Cordset,Mini,Hi-Temp Sil,F,4 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.