Zoro Homepage

Cordset, Mini, Hi-Temp Sil, F, 5 Pole, 12 ft.

  • Mfr # 105C0120AHT

  • Zoro # G7213619


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Cable Length
12 ft
Wire Size
16 AWG
IP Rating
IP67
Color
White, Red, Green, Orange, Black
Body Material
Silicone Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105C0120AHT
Zoro #
G7213619
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
12 ft
Wire Size
16 AWG
Width (in)
1
Height (in)
1.52
Length (in)
1.42
Cable Jacket Outer Diameter (in)
0.38

Description

Cordset,Mini,Hi-Temp Sil,F,5 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.