Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Mini, Hi-Temp Sil, F, 5 Pole, 20 ft.

  • Mfr # 105C0200AHT

  • Zoro # G7213567


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Cable Length
20 ft
Wire Size
16 AWG
IP Rating
IP67
Color
White, Red, Green, Orange, Black
Max. Voltage
600VAC/VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105C0200AHT
Zoro #
G7213567
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
20 ft
Wire Size
16 AWG
Width (in)
1
Height (in)
1.52
Length (in)
1.42
Cable Jacket Outer Diameter (in)
0.38

Details

Item
Cordset
IP Rating
IP67
Color
White, Red, Green, Orange, Black
Max. Voltage
600VAC/VDC
Number of Conductors
5
Max. Amps
8 A
NEMA Rating
6P
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Temp. Range
-4 Degrees to 194 Degrees F
Body Material
Silicone Rubber
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Conductor Color 1
White
Conductor Color 2
Red
Minimum Operating Temperature (F)
-4
Conductor Color 5
Black
Cable Jacket Color
Red
Contact Sleeve
Stainless Steel
Coupling Nut Material
Aluminum
Coupling Nut Plating
Black Anodized
Voltage Rating (DC)
600
Conductor Color 4
Orange
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Auto
Conductor Color 3
Green
O-Ring Material
Viton
Voltage Rating (AC)
600
Cordset Configuration
90 Degree
Cable Jacket Material
Silicone
Wiring Color Code
Auto CC
Cable Strand
65 X #34
Poles
5
Connector Style
MiniLink
Thread 1
7/8-16 UN
Contact Carrier Material
Silicone
Contact Resistance (Micro Ohms)
5
Insert Material
Silicone
Maximum Operating Temperature
194 Degrees F

Description

Cordset,Mini,Hi-Temp Sil,F,5 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.