Zoro Homepage

Cordset, Mini, Hi-Temp Sil, F, 5 Pole, 3 ft.

  • Mfr # 105C0030AHT

  • Zoro # G7213479


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Cable Length
3 ft
Wire Size
16 AWG
IP Rating
IP67
NEMA Rating
6P
Max. Voltage
600VAC/VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105C0030AHT
Zoro #
G7213479
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3 ft
Wire Size
16 AWG
Length (in)
1.42
Height (in)
1.52
Cable Jacket Outer Diameter (in)
0.38
Width (in)
1

Description

Cordset,Mini,Hi-Temp Sil,F,5 Pole,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.