Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Mini, Hi-Temp Sil, M, 2 Pole, 3 ft.

  • Mfr # 102B0030AHT

  • Zoro # G7213731


product price: $48.99
/ea
Sold in multiples of 2 for $97.98

Key Features

Cable Length
3 ft
Wire Size
16 AWG
IP Rating
IP67
NEMA Rating
6P
Color
White, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102B0030AHT
Zoro #
G7213731
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3 ft
Wire Size
16 AWG
Length (in)
1.92
Width (in)
1
Cable Jacket Outer Diameter (in)
0.3

Details

Item
Cordset
IP Rating
IP67
NEMA Rating
6P
Color
White, Black
Number of Conductors
2
Max. Amps
13 A
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Max. Voltage
600VAC/VDC
Temp. Range
-4 Degrees to 194 Degrees F
Body Material
Silicone Rubber
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Conductor Color 2
Black
O-Ring Material
Viton
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (F)
-4
Wiring Color Code
Auto CC
Poles
2
Connector Style
MiniLink
Thread 1
7/8-16 UNS
Insert Material
Silicone
Cordset Configuration
Straight
Cable Jacket Color
Red
Coupling Nut Material
Aluminum
Contact Carrier Material
Silicone
Conductor Color 1
White
Cable Code
Auto
Voltage Rating (AC)
600
Contact Material
Brass, Gold Plated Over Nickel"
Contact Sleeve
Stainless Steel
Cable Jacket Material
Silicone
Coupling Nut Plating
Black Anodized
Cable Strand
65 X #34
Voltage Rating (DC)
600
Maximum Operating Temperature
194 Degrees F

Description

Cordset,Mini,Hi-Temp Sil,M,2 Pole,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.