Zoro Homepage

Cordset, Mini, Hi-Temp Sil, M, 2 Pole, 6 ft.

  • Mfr # 102B0060AHT

  • Zoro # G7213801


product price: $71.49
/ea

Key Features

Cable Length
6 ft
Wire Size
16 AWG
IP Rating
IP67
Number of Conductors
2
Body Material
Silicone Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102B0060AHT
Zoro #
G7213801
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
6 ft
Wire Size
16 AWG
Width (in)
1
Cable Jacket Outer Diameter (in)
0.3
Length (in)
1.92

Details

Item
Cordset
IP Rating
IP67
Number of Conductors
2
Body Material
Silicone Rubber
Color
White, Black
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
NEMA Rating
6P
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Temp. Range
-4 Degrees to 194 Degrees F
Max. Voltage
600VAC/VDC
Max. Amps
13 A
Cable Code
Auto
Cable Strand
65 X #34
Minimum Operating Temperature (F)
-4
Connector Style
MiniLink
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
7/8-16 UNS
Voltage Rating (DC)
600
O-Ring Material
Viton
Poles
2
Contact Resistance (Micro Ohms)
5
Contact Sleeve
Stainless Steel
Voltage Rating (AC)
600
Conductor Color 1
White
Cordset Configuration
Straight
Cable Jacket Material
Silicone
Contact Carrier Material
Silicone
Coupling Nut Plating
Black Anodized
Insert Material
Silicone
Coupling Nut Material
Aluminum
Wiring Color Code
Auto CC
Cable Jacket Color
Red
Conductor Color 2
Black
Maximum Operating Temperature
194 Degrees F

Description

Cordset,Mini,Hi-Temp Sil,M,2 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.