Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Mini-Link Assy, PVC, F, 6A P, 3 ft.

  • Mfr # 106AA0030AP

  • Zoro # G7214763


product price: $37.89
/ea
Sold in multiples of 2 for $75.78

Key Features

Cable Length
3 ft
Wire Size
16 AWG
IP Rating
IP67
Body Material
PVC
Max. Amps
8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106AA0030AP
Zoro #
G7214763
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3 ft
Wire Size
16 AWG
Width (in)
1
Cable Jacket Outer Diameter (in)
0.53
Length (in)
2.24

Details

Item
Cordset
IP Rating
IP67
Body Material
PVC
Max. Amps
8 A
Number of Conductors
6
Max. Voltage
600VAC/VDC
NEMA Rating
6P
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Color
White, Red, Green, Orange, Black, Blue
Temp. Range
-58 Degrees to 356 Degrees F
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Poles
6
Conductor Color 2
Red
Conductor Color 3
Green
Conductor Color 1
White
Contact Resistance (Micro Ohms)
5
Thread 1
7/8-16 UNS
Conductor Color 6
Blue
cRU Specification
E165657
Wiring Color Code
Auto CC
Conductor Color 5
Black
Coupling Nut Plating
Black Anodized
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Aluminum
Contact Sleeve
Stainless Steel
Voltage Rating (DC)
600
Cable Code
Auto
Cordset Configuration
Straight
CSA Specification
E165657
Conductor Color 4
Orange
Cable Jacket Material
PVC
Contact Carrier Material
PVC
Connector Style
MiniLink
Minimum Operating Temperature (F)
-58
Cable Jacket Color
Yellow
Voltage Rating (AC)
600
Cable Strand
65 X #34
Insert Material
PVC
Maximum Operating Temperature
356 Degrees F

Description

Cordset,Mini-Link Assy,PVC,F,6A P,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.