Zoro Homepage

Cordset, Mini, PVC, Female, 10 Pole, 6 ft.

  • Mfr # 110A0060AP

  • Zoro # G7216233


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Cable Length
6 ft
Wire Size
16 AWG
IP Rating
IP67
NEMA Rating
6P
Temp. Range
-58 Degrees to 356 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110A0060AP
Zoro #
G7216233
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
6 ft
Wire Size
16 AWG
Width (in)
1.12
Cable Jacket Outer Diameter (in)
0.66
Length (in)
2.77

Details

Item
Cordset
IP Rating
IP67
NEMA Rating
6P
Temp. Range
-58 Degrees to 356 Degrees F
Color
Orange, Blue, White/Black Tracer, Red/Black Tracer, Green/Black Tracer, Orange/Black Tracer, Red, Green, Black, White
Number of Conductors
10
Max. Amps
7 A
Max. Voltage
600VAC/VDC
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Body Material
PVC
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Conductor Color 4
Red/Black Tracer
cRU Specification
E165657
Conductor Color 1
Orange
Connector Style
MiniLink
Conductor Color 9
Black
Conductor Color 8
Green
Voltage Rating (DC)
600
Poles
10
Cable Jacket Material
PVC
Cordset Configuration
Straight
Insert Material
PVC
Voltage Rating (AC)
600
Contact Carrier Material
PVC
Cable Jacket Color
Yellow
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 2
Blue
Contact Resistance (Micro Ohms)
5
Conductor Color 7
Red
Conductor Color 6
Orange/Black Tracer
Coupling Nut Plating
Black Anodized
Contact Sleeve
Stainless Steel
Coupling Nut Material
Aluminum
Wiring Color Code
Auto CC
Minimum Operating Temperature (F)
-58
Conductor Color 5
Green/Black Tracer
Conductor Color 3
White/Black Tracer
Cable Strand
65 X #34
Cable Code
Auto
Conductor Color 10
White
Thread 1
1-8 UN
Maximum Operating Temperature
356 Degrees F

Description

Cordset,Mini,PVC,Female,10 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.