Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Mini, PVC, Female, 12 Pole, 12 ft.

  • Mfr # 112C0120AP

  • Zoro # G7215953


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Cable Length
12 ft
Wire Size
16 AWG
IP Rating
IP67
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Max. Voltage
600VAC/VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112C0120AP
Zoro #
G7215953
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
12 ft
Wire Size
16 AWG
Cable Jacket Outer Diameter (in)
0.68
Width (in)
1.12
Length (in)
2.01
Height (in)
2.24

Details

Item
Cordset
IP Rating
IP67
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Max. Voltage
600VAC/VDC
Temp. Range
-58 Degrees to 356 Degrees F
Body Material
PVC
Max. Amps
5 A
Color
Orange, Blue, White/Black Tracer, Red/Black Tracer, Green/Black Tracer, Orange/Black Tracer, Blue/Black Tracer, Black/White Tracer, Green, Red, White, Black
Number of Conductors
12
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
NEMA Rating
6P
Voltage Rating (AC)
600
Cordset Configuration
90 Degree
Conductor Color 4
Red/Black Tracer
Conductor Color 2
Blue
Insert Material
PVC
Contact Resistance (Micro Ohms)
5
Conductor Color 8
Black/White Tracer
Contact Carrier Material
PVC
Minimum Operating Temperature (F)
-58
Conductor Color 11
White
Thread 1
1-8 UN
cRU Specification
E165657
Conductor Color 7
Blue/Black Tracer
Conductor Color 6
Orange/Black Tracer
Conductor Color 9
Green
Contact Sleeve
Stainless Steel
Connector Style
MiniLink
Cable Strand
65 X #34
Conductor Color 1
Orange
Coupling Nut Material
Aluminum
Poles
12
Conductor Color 12
Black
Voltage Rating (DC)
600
Conductor Color 5
Green/Black Tracer
Cable Code
Auto
Conductor Color 10
Red
Cable Jacket Color
Yellow
Conductor Color 3
White/Black Tracer
Wiring Color Code
Auto CC
Coupling Nut Plating
Black Anodized
Cable Jacket Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature
356 Degrees F

Description

Cordset,Mini,PVC,Female,12 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.