Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Mini, PVC, Female, 6 Pole, 12 ft.

  • Mfr # 106BA0120AP

  • Zoro # G7215299


product price: $67.39
/ea
Sold in multiples of 2 for $134.78

Key Features

Cable Length
12 ft
Wire Size
16 AWG
IP Rating
IP67
Number of Conductors
6
Max. Amps
8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106BA0120AP
Zoro #
G7215299
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
12 ft
Wire Size
16 AWG
Cable Jacket Outer Diameter (in)
0.53
Length (in)
2.48
Width (in)
1.12

Details

Item
Cordset
IP Rating
IP67
Number of Conductors
6
Max. Amps
8 A
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Temp. Range
-58 Degrees to 356 Degrees F
Max. Voltage
600VAC/VDC
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Body Material
PVC
Color
Orange, Blue, Black, White, Red, Green
NEMA Rating
6P
Conductor Color 2
Blue
Conductor Color 1
Orange
Poles
6
Cordset Configuration
Straight
Connector Style
MiniLink
Wiring Color Code
Auto CC
Cable Strand
65 X #34
Coupling Nut Material
Aluminum
Contact Material
Brass, Gold Plated Over Nickel"
Insert Material
PVC
Cable Jacket Material
PVC
Voltage Rating (DC)
600
Minimum Operating Temperature (F)
-58
cRU Specification
E165657
Contact Carrier Material
PVC
Voltage Rating (AC)
600
Conductor Color 6
Green
Cable Code
Auto
Contact Resistance (Micro Ohms)
5
Contact Sleeve
Stainless Steel
Conductor Color 4
White
Conductor Color 3
Black
Conductor Color 5
Red
Coupling Nut Plating
Black Anodized
Cable Jacket Color
Yellow
Thread 1
1-16 UN
Maximum Operating Temperature
356 Degrees F

Description

Cordset,Mini,PVC,Female,6 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.