Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Mini, PVC, Female, 7 Pole, 12 ft.

  • Mfr # 107A0120AP

  • Zoro # G7215527


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Cable Length
12 ft
Wire Size
16 AWG
IP Rating
IP67
Body Material
PVC
Max. Amps
8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107A0120AP
Zoro #
G7215527
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
12 ft
Wire Size
16 AWG
Cable Jacket Outer Diameter (in)
0.54
Length (in)
2.48
Width (in)
1.12

Details

Item
Cordset
IP Rating
IP67
Body Material
PVC
Max. Amps
8 A
Max. Voltage
600VAC/VDC
Number of Conductors
7
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
NEMA Rating
6P
Color
White/Black Tracer, Black, White, Red, Orange, Blue, Green
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Temp. Range
-58 Degrees to 356 Degrees F
Coupling Nut Plating
Black Anodized
Poles
7
Voltage Rating (DC)
600
Conductor Color 6
Blue
Conductor Color 3
White
Conductor Color 5
Orange
Cable Strand
65 X #34
Minimum Operating Temperature (F)
-58
Cable Jacket Material
PVC
Contact Resistance (Micro Ohms)
5
Conductor Color 4
Red
Cable Code
Auto
Contact Sleeve
Stainless Steel
Conductor Color 1
White/Black Tracer
Cordset Configuration
Straight
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Auto CC
cRU Specification
E165657
Contact Carrier Material
PVC
Conductor Color 7
Green
Insert Material
PVC
Voltage Rating (AC)
600
Cable Jacket Color
Yellow
Thread 1
1-16 UN
Connector Style
MiniLink
Conductor Color 2
Black
Coupling Nut Material
Aluminum
Maximum Operating Temperature
356 Degrees F

Description

Cordset,Mini,PVC,Female,7 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.