Zoro Homepage

Cordset, Mini, PVC, Female, 7 Pole, 20 ft.

  • Mfr # 107C0200AP

  • Zoro # G7215317


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Cable Length
20 ft
Wire Size
16 AWG
IP Rating
IP67
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Number of Conductors
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107C0200AP
Zoro #
G7215317
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
20 ft
Wire Size
16 AWG
Cable Jacket Outer Diameter (in)
0.54
Width (in)
1.12
Length (in)
1.78
Height (in)
2.12

Details

Item
Cordset
IP Rating
IP67
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Number of Conductors
7
Body Material
PVC
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Color
White/Black Tracer, Black, White, Red, Orange, Blue, Green
Max. Amps
8 A
NEMA Rating
6P
Temp. Range
-58 Degrees to 356 Degrees F
Max. Voltage
600VAC/VDC
Cordset Configuration
90 Degree
Cable Code
Auto
Conductor Color 5
Orange
cRU Specification
E165657
Thread 1
1-16 UN
Coupling Nut Plating
Black Anodized
Poles
7
Cable Jacket Material
PVC
Voltage Rating (DC)
600
Connector Style
MiniLink
Voltage Rating (AC)
600
Contact Resistance (Micro Ohms)
5
Contact Sleeve
Stainless Steel
Conductor Color 7
Green
Conductor Color 6
Blue
Cable Strand
65 X #34
Wiring Color Code
Auto CC
Conductor Color 2
Black
Conductor Color 1
White/Black Tracer
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-58
Contact Carrier Material
PVC
Conductor Color 4
Red
Conductor Color 3
White
Insert Material
PVC
Coupling Nut Material
Aluminum
Cable Jacket Color
Yellow
Maximum Operating Temperature
356 Degrees F

Description

Cordset,Mini,PVC,Female,7 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.