Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Mini, PVC, Female, 7 Pole, 6 ft.

  • Mfr # 107C0060AP

  • Zoro # G7215411


product price: $65.89
/ea
Sold in multiples of 2 for $131.78

Key Features

Cable Length
6 ft
Wire Size
16 AWG
IP Rating
IP67
Body Material
PVC
Color
White/Black Tracer, Black, White, Red, Orange, Blue, Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107C0060AP
Zoro #
G7215411
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
6 ft
Wire Size
16 AWG
Height (in)
2.12
Length (in)
1.78
Width (in)
1.12
Cable Jacket Outer Diameter (in)
0.54

Details

Item
Cordset
IP Rating
IP67
Body Material
PVC
Color
White/Black Tracer, Black, White, Red, Orange, Blue, Green
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Number of Conductors
7
Max. Amps
8 A
Max. Voltage
600VAC/VDC
NEMA Rating
6P
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Temp. Range
-58 Degrees to 356 Degrees F
Conductor Color 7
Green
Cable Jacket Material
PVC
Thread 1
1-16 UN
Coupling Nut Material
Aluminum
Poles
7
Cable Strand
65 X #34
Insert Material
PVC
Coupling Nut Plating
Black Anodized
Cordset Configuration
90 Degree
cRU Specification
E165657
Cable Jacket Color
Yellow
Connector Style
MiniLink
Contact Resistance (Micro Ohms)
5
Contact Sleeve
Stainless Steel
Conductor Color 4
Red
Voltage Rating (DC)
600
Wiring Color Code
Auto CC
Conductor Color 1
White/Black Tracer
Minimum Operating Temperature (F)
-58
Contact Material
Brass, Gold Plated Over Nickel"
Contact Carrier Material
PVC
Conductor Color 6
Blue
Voltage Rating (AC)
600
Conductor Color 5
Orange
Conductor Color 2
Black
Conductor Color 3
White
Cable Code
Auto
Maximum Operating Temperature
356 Degrees F

Description

Cordset,Mini,PVC,Female,7 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.