Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Mini, PVC, Female, 8 Pole, 20 ft.

  • Mfr # 108A0200AP

  • Zoro # G7215560


product price: $200.44
/ea
Free Shipping & Returns

Key Features

Cable Length
20 ft
Wire Size
16 AWG
IP Rating
IP67
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
NEMA Rating
6P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108A0200AP
Zoro #
G7215560
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
20 ft
Wire Size
16 AWG
Cable Jacket Outer Diameter (in)
0.6
Width (in)
1.12
Length (in)
2.48

Details

Item
Cordset
IP Rating
IP67
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
NEMA Rating
6P
Temp. Range
-58 Degrees to 356 Degrees F
Number of Conductors
8
Color
Orange, Blue, White/Black Tracer, Black, White, Red, Green, Red/Black Tracer
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Body Material
PVC
Max. Amps
7 A
Max. Voltage
600VAC/VDC
Cordset Configuration
Straight
Conductor Color 5
White
Conductor Color 2
Blue
Wiring Color Code
Auto CC
Conductor Color 6
Red
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Black Anodized
Voltage Rating (DC)
600
Voltage Rating (AC)
600
Contact Sleeve
Stainless Steel
Conductor Color 3
White/Black Tracer
cRU Specification
E165657
Contact Carrier Material
PVC
Cable Strand
65 X #34
Insert Material
PVC
Conductor Color 4
Black
Coupling Nut Material
Aluminum
Conductor Color 7
Green
Cable Jacket Color
Yellow
Connector Style
MiniLink
Conductor Color 1
Orange
Minimum Operating Temperature (F)
-58
Conductor Color 8
Red/Black Tracer
Thread 1
1-16 UN
Contact Resistance (Micro Ohms)
5
Poles
8
Cable Jacket Material
PVC
Cable Code
Auto
Maximum Operating Temperature
356 Degrees F

Description

Cordset,Mini,PVC,Female,8 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.