Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Mini, PVC, Female, 9 Pole, 6 ft.

  • Mfr # 109C0060AP

  • Zoro # G7215999


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Cable Length
6 ft
Wire Size
16 AWG
IP Rating
IP67
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Temp. Range
-58 Degrees to 356 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109C0060AP
Zoro #
G7215999
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
6 ft
Wire Size
16 AWG
Length (in)
2.01
Height (in)
2.24
Width (in)
1.12
Cable Jacket Outer Diameter (in)
0.62

Details

Item
Cordset
IP Rating
IP67
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Temp. Range
-58 Degrees to 356 Degrees F
Max. Amps
7 A
Color
Orange, Blue, Red/Black Tracer, Green/Black Tracer, White, Red, Green, White/Black Tracer, Black
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Max. Voltage
600VAC/VDC
Body Material
PVC
NEMA Rating
6P
Number of Conductors
9
Contact Sleeve
Stainless Steel
Coupling Nut Material
Aluminum
Cable Strand
65 X #34
Voltage Rating (AC)
600
Conductor Color 4
Green/Black Tracer
Conductor Color 6
Red
Poles
9
Contact Resistance (Micro Ohms)
5
Cordset Configuration
90 Degree
Thread 1
1-8 UN
Coupling Nut Plating
Black Anodized
Contact Carrier Material
PVC
Wiring Color Code
Auto CC
Conductor Color 1
Orange
Conductor Color 2
Blue
Conductor Color 9
Black
Cable Code
Auto
Conductor Color 3
Red/Black Tracer
Cable Jacket Material
PVC
Connector Style
MiniLink
Cable Jacket Color
Yellow
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 5
White
Voltage Rating (DC)
600
Insert Material
PVC
cRU Specification
E165657
Conductor Color 8
White/Black Tracer
Conductor Color 7
Green
Minimum Operating Temperature (F)
-58
Maximum Operating Temperature
356 Degrees F

Description

Cordset,Mini,PVC,Female,9 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.