Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Mini, PVC, Male, 10 Pole, 12 ft.

  • Mfr # 110B0120AP

  • Zoro # G7216288


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Cable Length
12 ft
Wire Size
16 AWG
IP Rating
IP67
Temp. Range
-58 Degrees to 356 Degrees F
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110B0120AP
Zoro #
G7216288
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
12 ft
Wire Size
16 AWG
Length (in)
2.77
Cable Jacket Outer Diameter (in)
0.66
Width (in)
1.25

Details

Item
Cordset
IP Rating
IP67
Temp. Range
-58 Degrees to 356 Degrees F
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Color
Orange, Blue, White/Black Tracer, Red/Black Tracer, Green/Black Tracer, Orange/Black Tracer, Red, Green, Black, White
Number of Conductors
10
NEMA Rating
6P
Max. Amps
7 A
Max. Voltage
600VAC/VDC
Body Material
PVC
Conductor Color 2
Blue
Coupling Nut Material
Aluminum
Conductor Color 6
Orange/Black Tracer
Conductor Color 7
Red
Conductor Color 9
Black
Wiring Color Code
Auto CC
Conductor Color 10
White
Conductor Color 8
Green
Contact Sleeve
Stainless Steel
Thread 1
1-8 UN
Connector Style
MiniLink
Cable Strand
65 X #34
Cordset Configuration
Straight
Insert Material
PVC
Contact Carrier Material
PVC
Cable Code
Auto
Voltage Rating (DC)
600
Conductor Color 5
Green/Black Tracer
Cable Jacket Material
PVC
Coupling Nut Plating
Black Anodized
Minimum Operating Temperature (F)
-58
Contact Material
Brass, Gold Plated Over Nickel"
Contact Resistance (Micro Ohms)
5
Conductor Color 3
White/Black Tracer
Conductor Color 1
Orange
Cable Jacket Color
Yellow
cRU Specification
E165657
Conductor Color 4
Red/Black Tracer
Poles
10
Voltage Rating (AC)
600
Maximum Operating Temperature
356 Degrees F

Description

Cordset,Mini,PVC,Male,10 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.