Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Mini, PVC, Male, 12 Pole, 20 ft.

  • Mfr # 112B0200AP

  • Zoro # G7216382


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Cable Length
20 ft
Wire Size
16 AWG
IP Rating
IP67
Max. Voltage
600VAC/VDC
Color
Orange, Blue, White/Black Tracer, Red/Black Tracer, Green/Black Tracer, Orange/Black Tracer, Blue/Black Tracer, Black/White Tracer, Green, Red, White, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112B0200AP
Zoro #
G7216382
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
20 ft
Wire Size
16 AWG
Cable Jacket Outer Diameter (in)
0.68
Length (in)
2.77
Width (in)
1.25
Cable Length (ft)
20

Details

Item
Cordset
IP Rating
IP67
Max. Voltage
600VAC/VDC
Color
Orange, Blue, White/Black Tracer, Red/Black Tracer, Green/Black Tracer, Orange/Black Tracer, Blue/Black Tracer, Black/White Tracer, Green, Red, White, Black
NEMA Rating
6P
Number of Conductors
12
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Temp. Range
-58 Degrees to 356 Degrees F
Max. Amps
5A
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Body Material
PVC
Conductor Color 2
Blue
Maximum Operating Temperature (F)
356
Coupling Nut Material
Aluminum
Coupling Nut Plating
Black Anodized
Contact Carrier Material
PVC
Minimum Operating Temperature (F)
-58
Conductor Color 6
Orange/Black Tracer
Wiring Color Code
Auto CC
Cable Jacket Material
PVC
Contact Sleeve
Stainless Steel
Cable Strand
65 X #34
Contact Material
Brass, Gold Plated Over Nickel"
Insert Material
PVC
Conductor Color 10
Red
Conductor Color 4
Red/Black Tracer
Cable Jacket Color
Yellow
Conductor Color 11
White
Conductor Color 9
Green
Conductor Color 1
Orange
Cordset Configuration
Straight
Conductor Color 12
Black
Voltage Rating (AC)
600
cRU Specification
E165657
Conductor Color 7
Blue/Black Tracer
Cable Code
Auto
Thread 1
1-8 UN
Connector Style
MiniLink
Poles
12
Conductor Color 5
Green/Black Tracer
Conductor Color 3
White/Black Tracer
Voltage Rating (DC)
600
Conductor Color 8
Black/White Tracer
Contact Resistance (Micro Ohms)
5

Description

Cordset,Mini,PVC,Male,12 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.