Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Mini, PVC, Male, 12 Pole, 6 ft.

  • Mfr # 112B0060AP

  • Zoro # G7216279


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Cable Length
6 ft
Wire Size
16 AWG
IP Rating
IP67
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Max. Amps
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112B0060AP
Zoro #
G7216279
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
6 ft
Wire Size
16 AWG
Cable Jacket Outer Diameter (in)
0.68
Width (in)
1.25
Length (in)
2.77

Details

Item
Cordset
IP Rating
IP67
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Max. Amps
5 A
NEMA Rating
6P
Temp. Range
-58 Degrees to 356 Degrees F
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Max. Voltage
600VAC/VDC
Color
Orange, Blue, White/Black Tracer, Red/Black Tracer, Green/Black Tracer, Orange/Black Tracer, Blue/Black Tracer, Black/White Tracer, Green, Red, White, Black
Body Material
PVC
Number of Conductors
12
Cable Code
Auto
Voltage Rating (AC)
600
Conductor Color 11
White
Wiring Color Code
Auto CC
Connector Style
MiniLink
Coupling Nut Material
Aluminum
Conductor Color 1
Orange
Cable Jacket Material
PVC
Conductor Color 3
White/Black Tracer
Conductor Color 4
Red/Black Tracer
Contact Carrier Material
PVC
Conductor Color 8
Black/White Tracer
Conductor Color 7
Blue/Black Tracer
Minimum Operating Temperature (F)
-58
Contact Sleeve
Stainless Steel
Thread 1
1-8 UN
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
Straight
Voltage Rating (DC)
600
Conductor Color 10
Red
Contact Resistance (Micro Ohms)
5
Coupling Nut Plating
Black Anodized
Conductor Color 2
Blue
cRU Specification
E165657
Conductor Color 12
Black
Conductor Color 6
Orange/Black Tracer
Cable Jacket Color
Yellow
Conductor Color 5
Green/Black Tracer
Poles
12
Conductor Color 9
Green
Insert Material
PVC
Cable Strand
65 X #34
Maximum Operating Temperature
356 Degrees F

Description

Cordset,Mini,PVC,Male,12 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.