Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Mini, PVC, Male, 6 Pole, 6 ft.

  • Mfr # 106BB0060AP

  • Zoro # G7215743


product price: $51.89
/ea
Sold in multiples of 2 for $103.78

Key Features

Cable Length
6 ft
Jacket Color
Yellow
Wire Size
16 AWG
IP Rating
IP67
Max. Voltage
600VAC/VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106BB0060AP
Zoro #
G7215743
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
6 ft
Wire Size
16 AWG
Cable Length (ft)
6
Length (in)
2.48
Width (in)
1.12
Cable Jacket Outer Diameter (in)
0.53

Details

Item
Cordset
Jacket Color
Yellow
IP Rating
IP67
Max. Voltage
600VAC/VDC
NEMA Rating
6P
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Temp. Range
-58 Degrees to 356 Degrees F
Body Material
PVC
Number of Conductors
6
Max. Amps
8A
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Color
Orange, Blue, Black, White, Red, Green
Contact Resistance (Micro Ohms)
5
Coupling Nut Material
Aluminum
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 2
Blue
Minimum Operating Temperature (F)
-58
Voltage Rating (DC)
600
Maximum Operating Temperature (F)
356
Conductor Color 4
White
Cordset Configuration
Straight
Conductor Color 1
Orange
Cable Code
Auto
Conductor Color 5
Red
Voltage Rating (AC)
600
Wiring Color Code
Auto CC
Coupling Nut Plating
Black Anodized
Conductor Color 3
Black
Cable Jacket Color
Yellow
Poles
6
Contact Sleeve
Stainless Steel
Conductor Color 6
Green
Connector Style
MiniLink
Thread 1
1-16 UN
Insert Material
PVC
Contact Carrier Material
PVC
Cable Strand
65 X #34
Cable Jacket Material
PVC
Current Rating (amps)
8
cRU Specification
E165657

Description

Cordset,Mini,PVC,Male,6 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.