Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Mini, PVC, Male, 6 Pole, 6 ft.

  • Mfr # 106BD0060AP

  • Zoro # G7215509


product price: $50.79
/ea
Sold in multiples of 2 for $101.58

Key Features

Cable Length
6 ft
Wire Size
16 AWG
IP Rating
IP67
Body Material
PVC
Max. Amps
8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106BD0060AP
Zoro #
G7215509
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
6 ft
Wire Size
16 AWG
Length (in)
1.78
Cable Jacket Outer Diameter (in)
0.53
Width (in)
1.12
Height (in)
2.12

Details

Item
Cordset
IP Rating
IP67
Body Material
PVC
Max. Amps
8 A
Max. Voltage
600VAC/VDC
Temp. Range
-58 Degrees to 356 Degrees F
Color
Orange, Blue, Black, White, Red, Green
NEMA Rating
6P
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Number of Conductors
6
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Minimum Operating Temperature (F)
-58
cRU Specification
E165657
Contact Resistance (Micro Ohms)
5
Conductor Color 5
Red
Cable Jacket Material
PVC
Coupling Nut Plating
Black Anodized
Conductor Color 3
Black
Contact Carrier Material
PVC
Connector Style
MiniLink
Thread 1
1-16 UN
Contact Sleeve
Stainless Steel
Cordset Configuration
90 Degree
Conductor Color 1
Orange
Conductor Color 6
Green
Conductor Color 4
White
Cable Code
Auto
Voltage Rating (DC)
600
Poles
6
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
600
Insert Material
PVC
Cable Strand
65 X #34
Conductor Color 2
Blue
Coupling Nut Material
Aluminum
Cable Jacket Color
Yellow
Wiring Color Code
Auto CC
Maximum Operating Temperature
356 Degrees F

Description

Cordset,Mini,PVC,Male,6 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.