Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Mini, PVC, Male, 7 Pole, 12 ft.

  • Mfr # 107D0120AP

  • Zoro # G7215588


product price: $97.69
/ea
Free Shipping & Returns

Key Features

Cable Length
12 ft
Wire Size
16 AWG
IP Rating
IP67
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107D0120AP
Zoro #
G7215588
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
12 ft
Wire Size
16 AWG
Cable Jacket Outer Diameter (in)
0.55
Length (in)
1.78
Height (in)
2.12
Width (in)
1.12

Details

Item
Cordset
IP Rating
IP67
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Body Material
PVC
Temp. Range
-58 Degrees to 356 Degrees F
Max. Voltage
600VAC/VDC
Color
White/Black Tracer, Black, White, Red, Orange, Blue, Green
Max. Amps
8 A
NEMA Rating
6P
Number of Conductors
7
Wiring Color Code
Auto CC
Conductor Color 2
Black
Coupling Nut Material
Aluminum
Contact Resistance (Micro Ohms)
5
Coupling Nut Plating
Black Anodized
Cable Code
Auto
Thread 1
1-16 UN
Cable Jacket Material
PVC
Minimum Operating Temperature (F)
-58
Voltage Rating (AC)
600
Insert Material
PVC
Connector Style
MiniLink
Contact Sleeve
Stainless Steel
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 6
Blue
Conductor Color 7
Green
cRU Specification
E165657
Cable Jacket Color
Yellow
Conductor Color 4
Red
Cordset Configuration
90 Degree
Voltage Rating (DC)
600
Poles
7
Conductor Color 3
White
Cable Strand
65 X #34
Conductor Color 1
White/Black Tracer
Contact Carrier Material
PVC
Conductor Color 5
Orange
Maximum Operating Temperature
356 Degrees F

Description

Cordset,Mini,PVC,Male,7 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.