Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Mini, PVC, Male, 8 Pole, 12 ft.

  • Mfr # 108B0120AP

  • Zoro # G7215761


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Cable Length
12 ft
Wire Size
16 AWG
IP Rating
IP67
Body Material
PVC
Max. Amps
7 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108B0120AP
Zoro #
G7215761
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
12 ft
Wire Size
16 AWG
Width (in)
1.12
Length (in)
2.48
Cable Jacket Outer Diameter (in)
0.6

Details

Item
Cordset
IP Rating
IP67
Body Material
PVC
Max. Amps
7 A
Max. Voltage
600VAC/VDC
Color
Orange, Blue, White/Black Tracer, Black, White, Red, Green, Red/Black Tracer
Number of Conductors
8
NEMA Rating
6P
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Temp. Range
-58 Degrees to 356 Degrees F
Coupling Nut Plating
Black Anodized
Conductor Color 7
Green
Cable Strand
65 X #34
Conductor Color 2
Blue
Cable Jacket Material
PVC
Conductor Color 3
White/Black Tracer
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Aluminum
Contact Sleeve
Stainless Steel
Poles
8
Conductor Color 4
Black
Connector Style
MiniLink
Conductor Color 8
Red/Black Tracer
Contact Resistance (Micro Ohms)
5
Voltage Rating (DC)
600
Voltage Rating (AC)
600
Contact Carrier Material
PVC
Thread 1
1-16 UN
Cordset Configuration
Straight
cRU Specification
E165657
Minimum Operating Temperature (F)
-58
Conductor Color 6
Red
Conductor Color 5
White
Conductor Color 1
Orange
Cable Jacket Color
Yellow
Insert Material
PVC
Cable Code
Auto
Wiring Color Code
Auto CC
Maximum Operating Temperature
356 Degrees F

Description

Cordset,Mini,PVC,Male,8 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.