Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Mini, PVC, Male, 8 Pole, 20 ft.

  • Mfr # 108B0200AP

  • Zoro # G7215807


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Cable Length
20 ft
Wire Size
16 AWG
IP Rating
IP67
Temp. Range
-58 Degrees to 356 Degrees F
Color
Orange, Blue, White/Black Tracer, Black, White, Red, Green, Red/Black Tracer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108B0200AP
Zoro #
G7215807
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
20 ft
Wire Size
16 AWG
Width (in)
1.12
Cable Jacket Outer Diameter (in)
0.6
Length (in)
2.48

Details

Item
Cordset
IP Rating
IP67
Temp. Range
-58 Degrees to 356 Degrees F
Color
Orange, Blue, White/Black Tracer, Black, White, Red, Green, Red/Black Tracer
Body Material
PVC
Max. Amps
7 A
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
NEMA Rating
6P
Max. Voltage
600VAC/VDC
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Number of Conductors
8
Cordset Configuration
Straight
Contact Carrier Material
PVC
Conductor Color 3
White/Black Tracer
Conductor Color 8
Red/Black Tracer
Cable Strand
65 X #34
Contact Material
Brass, Gold Plated Over Nickel"
Contact Sleeve
Stainless Steel
Coupling Nut Material
Aluminum
Conductor Color 2
Blue
Connector Style
MiniLink
Insert Material
PVC
Thread 1
1-16 UN
Conductor Color 7
Green
Coupling Nut Plating
Black Anodized
Poles
8
Conductor Color 1
Orange
Conductor Color 4
Black
Wiring Color Code
Auto CC
Cable Code
Auto
Conductor Color 6
Red
Cable Jacket Color
Yellow
Contact Resistance (Micro Ohms)
5
Voltage Rating (DC)
600
Minimum Operating Temperature (F)
-58
Cable Jacket Material
PVC
Voltage Rating (AC)
600
Conductor Color 5
White
cRU Specification
E165657
Maximum Operating Temperature
356 Degrees F

Description

Cordset,Mini,PVC,Male,8 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.