Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Mini, PVC, Male, 8 Pole, 3 ft.

  • Mfr # 108B0030AP

  • Zoro # G7215728


product price: $57.69
/ea
Sold in multiples of 2 for $115.38

Key Features

Cable Length
3 ft
Wire Size
16 AWG
IP Rating
IP67
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108B0030AP
Zoro #
G7215728
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3 ft
Wire Size
16 AWG
Cable Jacket Outer Diameter (in)
0.6
Length (in)
2.48
Width (in)
1.12

Details

Item
Cordset
IP Rating
IP67
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
NEMA Rating
6P
Number of Conductors
8
Color
Orange, Blue, White/Black Tracer, Black, White, Red, Green, Red/Black Tracer
Max. Amps
7 A
Temp. Range
-58 Degrees to 356 Degrees F
Body Material
PVC
Max. Voltage
600VAC/VDC
Conductor Color 8
Red/Black Tracer
Insert Material
PVC
Conductor Color 6
Red
Conductor Color 4
Black
Poles
8
Coupling Nut Material
Aluminum
Cable Code
Auto
Cordset Configuration
Straight
Thread 1
1-16 UN
Coupling Nut Plating
Black Anodized
Conductor Color 5
White
Wiring Color Code
Auto CC
Conductor Color 1
Orange
Conductor Color 2
Blue
Contact Carrier Material
PVC
Connector Style
MiniLink
cRU Specification
E165657
Cable Jacket Material
PVC
Contact Sleeve
Stainless Steel
Voltage Rating (AC)
600
Contact Resistance (Micro Ohms)
5
Conductor Color 3
White/Black Tracer
Voltage Rating (DC)
600
Minimum Operating Temperature (F)
-58
Cable Strand
65 X #34
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 7
Green
Cable Jacket Color
Yellow
Maximum Operating Temperature
356 Degrees F

Description

Cordset,Mini,PVC,Male,8 Pole,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.