Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Mini, PVC, Male, 9 Pole, 20 ft.

  • Mfr # 109D0200AP

  • Zoro # G7216148


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Cable Length
20 ft
Wire Size
16 AWG
IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109D0200AP
Zoro #
G7216148
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
20 ft
Wire Size
16 AWG
Height (in)
2.24
Cable Jacket Outer Diameter (in)
0.62
Width (in)
1.12
Length (in)
2.01

Details

Item
Cordset
IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Color
Orange, Blue, Red/Black Tracer, Green/Black Tracer, White, Red, Green, White/Black Tracer, Black
Number of Conductors
9
Max. Amps
7 A
Temp. Range
-58 Degrees to 356 Degrees F
Max. Voltage
600VAC/VDC
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Cable Jacket Material
PVC
Contact Resistance (Micro Ohms)
5
Contact Sleeve
Stainless Steel
Cordset Configuration
90 Degree
Voltage Rating (DC)
600
Connector Style
MiniLink
Contact Carrier Material
PVC
Minimum Operating Temperature (F)
-58
Conductor Color 3
Red/Black Tracer
Voltage Rating (AC)
600
Coupling Nut Plating
Black Anodized
Conductor Color 6
Red
Conductor Color 2
Blue
cRU Specification
E165657
Conductor Color 8
White/Black Tracer
Conductor Color 5
White
Conductor Color 7
Green
Cable Code
Auto
Conductor Color 4
Green/Black Tracer
Insert Material
PVC
Cable Strand
65 X #34
Conductor Color 9
Black
Thread 1
1-8 UN
Poles
9
Cable Jacket Color
Yellow
Coupling Nut Material
Aluminum
Wiring Color Code
Auto CC
Conductor Color 1
Orange
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature
356 Degrees F

Description

Cordset,Mini,PVC,Male,9 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.