Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, Fale, 10 Pole, 12 ft. 110C0120A

Cordset, Mini, Rubber, Fale, 10 Pole, 12 ft. (Discontinued)

  • Mfr # 110C0120A
  • Zoro # G7218290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110C0120A
Zoro #
G7218290
UPC #
785411032672
Country of Origin
United States

Dimensions

Cable Length
12 ft.
Wire Size
16 AWG
Height (in)
2.2
Cable Length (ft)
12
Width (in)
1.25
Length (in)
1.9
Cable Jacket Outer Diameter (in)
0.63

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Body Material
Rubber
NEMA Rating
6P
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Color
Orange, Blue, White/Black Tracer, Red/Black Tracer, Green/Black Tracer, Orange/Black Tracer, Red, Green, Black, White
Max. Amps
7A
Number of Conductors
10
Max. Voltage
600VAC/VDC
Temp. Range
-4 Degrees to 194 Degrees F
Conductor Color 1
Orange
Cable Code
Auto
Voltage Rating (DC)
600
Minimum Operating Temperature (F)
-4
Connector Style
MiniLink
Conductor Color 8
Green
cRU Specification
E165657
CSA Specification
E165657
Cable Strand
65 X #34
Current Rating (amps)
7
Contact Carrier Material
PVC
Conductor Color 4
Red/Black Tracer
Cable Jacket Material
Rubber
Contact Sleeve
Stainless Steel
Conductor Color 10
White
Conductor Color 3
White/Black Tracer
Cable Jacket Color
Yellow
Cordset Configuration
90 Degree
Wiring Color Code
Auto CC
Conductor Color 6
Orange/Black Tracer
Coupling Nut Material
Aluminum
Maximum Operating Temperature (F)
194
Conductor Color 5
Green/Black Tracer
Voltage Rating (AC)
600
Contact Resistance (Micro Ohms)
5
Coupling Nut Plating
Black Anodized
Conductor Color 7
Red
Insert Material
Rubber
Wire Gauge
16 AWG
Poles
10
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
1-8 UN
Conductor Color 2
Blue
Conductor Color 9
Black

Description

Cordset,Mini,Rubber,Fale,10 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.