Zoro Homepage
This item is Discontinued.
Remke Cordset, Mini, Rubber, Fale, 10 Pole, 20 ft. 110A0200A

Cordset, Mini, Rubber, Fale, 10 Pole, 20 ft. (Discontinued)

  • Mfr # 110A0200A
  • Zoro # G7218421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110A0200A
Zoro #
G7218421
UPC #
785411437668
Country of Origin
United States

Dimensions

Cable Length
20 ft.
Wire Size
16 AWG
Width (in)
1.25
Length (in)
2.17
Cable Jacket Outer Diameter (in)
0.63
Cable Length (ft)
20

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Max. Amps
7A
Temp. Range
-4 Degrees to 194 Degrees F
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
NEMA Rating
6P
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Number of Conductors
10
Body Material
Rubber
Color
Orange, Blue, White/Black Tracer, Red/Black Tracer, Green/Black Tracer, Orange/Black Tracer, Red, Green, Black, White
Max. Voltage
600VAC/VDC
Cordset Configuration
Straight
Poles
10
Voltage Rating (DC)
600
Connector Style
MiniLink
Wire Gauge
16 AWG
Coupling Nut Material
Aluminum
Conductor Color 2
Blue
Conductor Color 9
Black
Conductor Color 8
Green
Thread 1
1-8 UN
Contact Carrier Material
PVC
Current Rating (amps)
7
Cable Jacket Material
Rubber
Conductor Color 3
White/Black Tracer
Conductor Color 5
Green/Black Tracer
Maximum Operating Temperature (F)
194
Cable Strand
65 X #34
Contact Material
Brass, Gold Plated Over Nickel"
Contact Sleeve
Stainless Steel
Contact Resistance (Micro Ohms)
5
CSA Specification
E165657
Cable Jacket Color
Yellow
Cable Code
Auto
Conductor Color 7
Red
Conductor Color 1
Orange
Wiring Color Code
Auto CC
Voltage Rating (AC)
600
Conductor Color 6
Orange/Black Tracer
Minimum Operating Temperature (F)
-4
Conductor Color 10
White
Insert Material
Rubber
Conductor Color 4
Red/Black Tracer
Coupling Nut Plating
Black Anodized
cRU Specification
E165657

Description

Cordset,Mini,Rubber,Fale,10 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.