Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, Fale, 10 Pole, 20 ft. 110C0200A

Cordset, Mini, Rubber, Fale, 10 Pole, 20 ft. (Discontinued)

  • Mfr # 110C0200A
  • Zoro # G7218281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110C0200A
Zoro #
G7218281
UPC #
785411032689
Country of Origin
United States

Dimensions

Cable Length
20 ft.
Wire Size
16 AWG
Width (in)
1.25
Height (in)
2.2
Cable Jacket Outer Diameter (in)
0.63
Length (in)
1.9
Cable Length (ft)
20

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Number of Conductors
10
NEMA Rating
6P
Max. Amps
7A
Body Material
Rubber
Max. Voltage
600VAC/VDC
Color
Orange, Blue, White/Black Tracer, Red/Black Tracer, Green/Black Tracer, Orange/Black Tracer, Red, Green, Black, White
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Temp. Range
-4 Degrees to 194 Degrees F
Conductor Color 6
Orange/Black Tracer
Current Rating (amps)
7
Cable Code
Auto
Cordset Configuration
90 Degree
Coupling Nut Material
Aluminum
Connector Style
MiniLink
Cable Jacket Color
Yellow
cRU Specification
E165657
Coupling Nut Plating
Black Anodized
Insert Material
Rubber
Thread 1
1-8 UN
Cable Strand
65 X #34
Contact Carrier Material
PVC
Conductor Color 1
Orange
Conductor Color 9
Black
Voltage Rating (DC)
600
Poles
10
Maximum Operating Temperature (F)
194
Conductor Color 7
Red
Wiring Color Code
Auto CC
Conductor Color 4
Red/Black Tracer
CSA Specification
E165657
Contact Resistance (Micro Ohms)
5
Conductor Color 8
Green
Conductor Color 10
White
Conductor Color 2
Blue
Wire Gauge
16 AWG
Minimum Operating Temperature (F)
-4
Voltage Rating (AC)
600
Cable Jacket Material
Rubber
Contact Sleeve
Stainless Steel
Conductor Color 3
White/Black Tracer
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 5
Green/Black Tracer

Description

Cordset,Mini,Rubber,Fale,10 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.