Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, Fale, 12 Pole, 12 ft. 112C0120A

Cordset, Mini, Rubber, Fale, 12 Pole, 12 ft. (Discontinued)

  • Mfr # 112C0120A
  • Zoro # G7218351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112C0120A
Zoro #
G7218351
UPC #
785411032719
Country of Origin
United States

Dimensions

Cable Length
12 ft.
Wire Size
16 AWG
Cable Jacket Outer Diameter (in)
0.67
Height (in)
2.2
Width (in)
1.25
Length (in)
1.9
Cable Length (ft)
12

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Max. Amps
5A
Body Material
Rubber
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Number of Conductors
12
NEMA Rating
6P
Color
Orange, Blue, White/Black Tracer, Red/Black Tracer, Green/Black Tracer, Orange/Black Tracer, Blue/Black Tracer, Black/White Tracer, Green, Red, White, Black
Max. Voltage
600VAC/VDC
Temp. Range
-4 Degrees to 194 Degrees F
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Cable Jacket Material
Rubber
CSA Specification
E165657
Cordset Configuration
90 Degree
Cable Jacket Color
Yellow
Insert Material
Rubber
Conductor Color 7
Blue/Black Tracer
Conductor Color 4
Red/Black Tracer
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
Voltage Rating (AC)
600
Contact Sleeve
Stainless Steel
Conductor Color 8
Black/White Tracer
Wire Gauge
16 AWG
Thread 1
1-8 UN
Voltage Rating (DC)
600
Coupling Nut Plating
Black Anodized
Connector Style
MiniLink
Conductor Color 10
Red
Cable Code
Auto
Current Rating (amps)
5
Cable Strand
65 X #34
Coupling Nut Material
Aluminum
Conductor Color 1
Orange
Contact Resistance (Micro Ohms)
5
Conductor Color 3
White/Black Tracer
Conductor Color 2
Blue
Conductor Color 5
Green/Black Tracer
Conductor Color 6
Orange/Black Tracer
Poles
12
Maximum Operating Temperature (F)
194
cRU Specification
E165657
Conductor Color 12
Black
Conductor Color 9
Green
Contact Carrier Material
PVC
Conductor Color 11
White
Wiring Color Code
Auto CC

Description

Cordset,Mini,Rubber,Fale,12 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.