Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, Female, 10 Pole, 6 ft. 110C0060A

Cordset, Mini, Rubber, Female, 10 Pole, 6 ft. (Discontinued)

  • Mfr # 110C0060A
  • Zoro # G7218342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110C0060A
Zoro #
G7218342
UPC #
785411032665
Country of Origin
United States

Dimensions

Cable Length
6 ft.
Wire Size
16 AWG
Width (in)
1.25
Cable Jacket Outer Diameter (in)
0.63
Height (in)
2.2
Length (in)
1.9
Cable Length (ft)
6

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Color
Orange, Blue, White/Black Tracer, Red/Black Tracer, Green/Black Tracer, Orange/Black Tracer, Red, Green, Black, White
Body Material
Rubber
Temp. Range
-4 Degrees to 194 Degrees F
Max. Amps
7A
Number of Conductors
10
NEMA Rating
6P
Max. Voltage
600VAC/VDC
Minimum Operating Temperature (F)
-4
Conductor Color 3
White/Black Tracer
Voltage Rating (AC)
600
Conductor Color 5
Green/Black Tracer
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MiniLink
Contact Resistance (Micro Ohms)
5
Cable Jacket Material
Rubber
Conductor Color 4
Red/Black Tracer
Conductor Color 10
White
Cable Jacket Color
Yellow
Cable Strand
65 X #34
cRU Specification
E165657
Wire Gauge
16 AWG
Conductor Color 8
Green
CSA Specification
E165657
Contact Sleeve
Stainless Steel
Voltage Rating (DC)
600
Coupling Nut Material
Aluminum
Conductor Color 1
Orange
Cable Code
Auto
Current Rating (amps)
7
Contact Carrier Material
PVC
Insert Material
Rubber
Cordset Configuration
90 Degree
Thread 1
1-8 UN
Coupling Nut Plating
Black Anodized
Wiring Color Code
Auto CC
Conductor Color 9
Black
Conductor Color 7
Red
Poles
10
Conductor Color 6
Orange/Black Tracer
Maximum Operating Temperature (F)
194
Conductor Color 2
Blue

Description

Cordset,Mini,Rubber,Female,10 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.