Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, Female, 12 Pole, 3 ft. 112C0030A

Cordset, Mini, Rubber, Female, 12 Pole, 3 ft. (Discontinued)

  • Mfr # 112C0030A
  • Zoro # G7218272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112C0030A
Zoro #
G7218272
UPC #
785411032696
Country of Origin
United States

Dimensions

Cable Length
3 ft.
Wire Size
16 AWG
Cable Length (ft)
3
Height (in)
2.2
Length (in)
1.9
Cable Jacket Outer Diameter (in)
0.67
Width (in)
1.25

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Body Material
Rubber
Max. Voltage
600VAC/VDC
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Color
Orange, Blue, White/Black Tracer, Red/Black Tracer, Green/Black Tracer, Orange/Black Tracer, Blue/Black Tracer, Black/White Tracer, Green, Red, White, Black
Number of Conductors
12
Max. Amps
5A
Temp. Range
-4 Degrees to 194 Degrees F
NEMA Rating
6P
CSA Specification
E165657
Connector Style
MiniLink
Thread 1
1-8 UN
Voltage Rating (AC)
600
Cable Strand
65 X #34
Conductor Color 12
Black
Coupling Nut Plating
Black Anodized
Conductor Color 11
White
Conductor Color 9
Green
Conductor Color 8
Black/White Tracer
Wire Gauge
16 AWG
Conductor Color 1
Orange
cRU Specification
E165657
Contact Carrier Material
PVC
Cable Jacket Material
Rubber
Poles
12
Conductor Color 4
Red/Black Tracer
Contact Sleeve
Stainless Steel
Cable Code
Auto
Insert Material
Rubber
Wiring Color Code
Auto CC
Conductor Color 2
Blue
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (F)
-4
Coupling Nut Material
Aluminum
Conductor Color 5
Green/Black Tracer
Voltage Rating (DC)
600
Current Rating (amps)
5
Cable Jacket Color
Yellow
Conductor Color 7
Blue/Black Tracer
Maximum Operating Temperature (F)
194
Cordset Configuration
90 Degree
Conductor Color 3
White/Black Tracer
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 6
Orange/Black Tracer
Conductor Color 10
Red

Description

Cordset,Mini,Rubber,Female,12 Pole,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.