Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, Female, 12 Pole, 6 ft. 112A0060A

Cordset, Mini, Rubber, Female, 12 Pole, 6 ft. (Discontinued)

  • Mfr # 112A0060A
  • Zoro # G7218412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112A0060A
Zoro #
G7218412
UPC #
785411032344
Country of Origin
United States

Dimensions

Cable Length
6 ft.
Wire Size
16 AWG
Width (in)
1.25
Length (in)
2.17
Cable Length (ft)
6
Cable Jacket Outer Diameter (in)
0.67

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Temp. Range
-4 Degrees to 194 Degrees F
Max. Amps
5A
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
NEMA Rating
6P
Color
Orange, Blue, White/Black Tracer, Red/Black Tracer, Green/Black Tracer, Orange/Black Tracer, Blue/Black Tracer, Black/White Tracer, Green, Red, White, Black
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Body Material
Rubber
Max. Voltage
600VAC/VDC
Number of Conductors
12
Conductor Color 5
Green/Black Tracer
Wiring Color Code
Auto CC
Cable Strand
65 X #34
cRU Specification
E165657
Conductor Color 3
White/Black Tracer
Conductor Color 4
Red/Black Tracer
Cable Jacket Material
Rubber
Contact Sleeve
Stainless Steel
Thread 1
1-8 UN
Conductor Color 1
Orange
Cordset Configuration
Straight
Maximum Operating Temperature (F)
194
Insert Material
Rubber
Voltage Rating (DC)
600
Coupling Nut Plating
Black Anodized
Contact Carrier Material
PVC
CSA Specification
E165657
Conductor Color 12
Black
Conductor Color 11
White
Conductor Color 9
Green
Poles
12
Cable Jacket Color
Yellow
Conductor Color 7
Blue/Black Tracer
Conductor Color 10
Red
Wire Gauge
16 AWG
Voltage Rating (AC)
600
Conductor Color 2
Blue
Cable Code
Auto
Conductor Color 6
Orange/Black Tracer
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
Current Rating (amps)
5
Connector Style
MiniLink
Conductor Color 8
Black/White Tracer
Coupling Nut Material
Aluminum
Contact Resistance (Micro Ohms)
5

Description

Cordset,Mini,Rubber,Female,12 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.