Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, Female, 12 Pole, 6 ft. 112C0060A

Cordset, Mini, Rubber, Female, 12 Pole, 6 ft. (Discontinued)

  • Mfr # 112C0060A
  • Zoro # G7218379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112C0060A
Zoro #
G7218379
UPC #
785411032702
Country of Origin
United States

Dimensions

Cable Length
6 ft.
Wire Size
16 AWG
Cable Length (ft)
6
Height (in)
2.2
Cable Jacket Outer Diameter (in)
0.67
Width (in)
1.25
Length (in)
1.9

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Temp. Range
-4 Degrees to 194 Degrees F
Color
Orange, Blue, White/Black Tracer, Red/Black Tracer, Green/Black Tracer, Orange/Black Tracer, Blue/Black Tracer, Black/White Tracer, Green, Red, White, Black
NEMA Rating
6P
Body Material
Rubber
Max. Voltage
600VAC/VDC
Max. Amps
5A
Number of Conductors
12
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Contact Resistance (Micro Ohms)
5
CSA Specification
E165657
Cable Code
Auto
Maximum Operating Temperature (F)
194
Conductor Color 10
Red
Conductor Color 3
White/Black Tracer
Conductor Color 2
Blue
Minimum Operating Temperature (F)
-4
Insert Material
Rubber
Conductor Color 9
Green
Conductor Color 6
Orange/Black Tracer
Conductor Color 5
Green/Black Tracer
Conductor Color 8
Black/White Tracer
Contact Carrier Material
PVC
Conductor Color 7
Blue/Black Tracer
Cable Jacket Color
Yellow
Coupling Nut Plating
Black Anodized
Conductor Color 11
White
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
90 Degree
Wiring Color Code
Auto CC
Cable Jacket Material
Rubber
Cable Strand
65 X #34
cRU Specification
E165657
Conductor Color 1
Orange
Thread 1
1-8 UN
Contact Sleeve
Stainless Steel
Conductor Color 12
Black
Voltage Rating (AC)
600
Wire Gauge
16 AWG
Connector Style
MiniLink
Voltage Rating (DC)
600
Poles
12
Current Rating (amps)
5
Coupling Nut Material
Aluminum
Conductor Color 4
Red/Black Tracer

Description

Cordset,Mini,Rubber,Female,12 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.