Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, Female, 6 Pole, 20 ft. 106BA0200A

Cordset, Mini, Rubber, Female, 6 Pole, 20 ft. (Discontinued)

  • Mfr # 106BA0200A
  • Zoro # G7217889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106BA0200A
Zoro #
G7217889
UPC #
785411031965
Country of Origin
United States

Dimensions

Cable Length
20 ft.
Wire Size
16 AWG
Cable Jacket Outer Diameter (in)
0.53
Cable Length (ft)
20
Length (in)
1.85
Width (in)
1.12

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Max. Amps
8A
Max. Voltage
600VAC/VDC
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
NEMA Rating
6P
Body Material
Rubber
Color
Orange, Blue, Black, White, Red, Green
Number of Conductors
6
Temp. Range
-4 Degrees to 194 Degrees F
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Conductor Color 1
Orange
Conductor Color 3
Black
Minimum Operating Temperature (F)
-4
Cable Strand
65 X #34
Thread 1
1-16 UN
Cordset Configuration
Straight
Connector Style
MiniLink
Cable Jacket Material
Rubber
Conductor Color 6
Green
Coupling Nut Material
Aluminum
Maximum Operating Temperature (F)
194
Voltage Rating (DC)
600
Wire Gauge
16 AWG
Contact Material
Brass, Gold Plated Over Nickel"
Contact Resistance (Micro Ohms)
5
Wiring Color Code
Auto CC
Cable Jacket Color
Yellow
Current Rating (amps)
8
Conductor Color 5
Red
Cable Code
Auto
cRU Specification
E165657
Insert Material
Rubber
Contact Sleeve
Stainless Steel
Conductor Color 4
White
Poles
6
Coupling Nut Plating
Black Anodized
Contact Carrier Material
PVC
Voltage Rating (AC)
600
Conductor Color 2
Blue

Description

Cordset,Mini,Rubber,Female,6 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.