Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, Female, 6 Pole, 20 ft. 106BC0200A

Cordset, Mini, Rubber, Female, 6 Pole, 20 ft. (Discontinued)

  • Mfr # 106BC0200A
  • Zoro # G7217688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106BC0200A
Zoro #
G7217688
UPC #
785411032566
Country of Origin
United States

Dimensions

Cable Length
20 ft.
Wire Size
16 AWG
Length (in)
1.8
Height (in)
1.85
Cable Jacket Outer Diameter (in)
0.53
Width (in)
1.12
Cable Length (ft)
20

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Body Material
Rubber
Max. Amps
8A
Max. Voltage
600VAC/VDC
Color
Orange, Blue, Black, White, Red, Green
Number of Conductors
6
NEMA Rating
6P
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Temp. Range
-4 Degrees to 194 Degrees F
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Connector Style
MiniLink
Poles
6
Conductor Color 5
Red
Wire Gauge
16 AWG
Conductor Color 3
Black
Coupling Nut Plating
Black Anodized
Conductor Color 1
Orange
Insert Material
Rubber
Cordset Configuration
90 Degree
Coupling Nut Material
Aluminum
Contact Material
Brass, Gold Plated Over Nickel"
Current Rating (amps)
8
Contact Carrier Material
PVC
Conductor Color 4
White
cRU Specification
E165657
Conductor Color 2
Blue
Voltage Rating (DC)
600
Voltage Rating (AC)
600
Cable Jacket Material
Rubber
Wiring Color Code
Auto CC
Cable Strand
65 X #34
Maximum Operating Temperature (F)
194
Contact Sleeve
Stainless Steel
Cable Code
Auto
Minimum Operating Temperature (F)
-4
Cable Jacket Color
Yellow
Contact Resistance (Micro Ohms)
5
Thread 1
1-16 UN
Conductor Color 6
Green

Description

Cordset,Mini,Rubber,Female,6 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.