Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, Female, 6 Pole, 6 ft. 106BA0060A

Cordset, Mini, Rubber, Female, 6 Pole, 6 ft. (Discontinued)

  • Mfr # 106BA0060A
  • Zoro # G7217959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106BA0060A
Zoro #
G7217959
UPC #
785411031859
Country of Origin
United States

Dimensions

Cable Length
6 ft.
Wire Size
16 AWG
Length (in)
1.85
Width (in)
1.12
Cable Length (ft)
6
Cable Jacket Outer Diameter (in)
0.53

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Number of Conductors
6
Temp. Range
-4 Degrees to 194 Degrees F
Max. Amps
8A
Body Material
Rubber
NEMA Rating
6P
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Max. Voltage
600VAC/VDC
Color
Orange, Blue, Black, White, Red, Green
Cable Jacket Color
Yellow
Maximum Operating Temperature (F)
194
Connector Style
MiniLink
cRU Specification
E165657
Cordset Configuration
Straight
Voltage Rating (AC)
600
Conductor Color 2
Blue
Conductor Color 1
Orange
Conductor Color 4
White
Current Rating (amps)
8
Contact Resistance (Micro Ohms)
5
Insert Material
Rubber
Thread 1
1-16 UN
Conductor Color 6
Green
Coupling Nut Material
Aluminum
Contact Material
Brass, Gold Plated Over Nickel"
Wire Gauge
16 AWG
Cable Jacket Material
Rubber
Wiring Color Code
Auto CC
Contact Sleeve
Stainless Steel
Conductor Color 5
Red
Coupling Nut Plating
Black Anodized
Poles
6
Contact Carrier Material
PVC
Cable Strand
65 X #34
Cable Code
Auto
Conductor Color 3
Black
Voltage Rating (DC)
600
Minimum Operating Temperature (F)
-4

Description

Cordset,Mini,Rubber,Female,6 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.